Motion
Y0321M
Leather Palm Glove - M or Size 8, Pigskin Grain Leather, White
MI ITEM #03358280
MFR #Y0321M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Pigskin Grain Leather, White
MI ITEM #03358280
MFR #Y0321M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y0321M MEDIUM PIGSKIN GLOVE
  • KEYSTONE THUMB, BOUND

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Drivers
  • ECCN
    EAR99
  • Length
    9.9 in
  • Material
    Pigskin Leather
  • Description
    DRIVER GRAIN PIGSKIN, M
  • Weight
    0.204 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text