Motion
Y0321S
Leather Palm Glove - S or Size 7, Pigskin Grain Leather, White
MI ITEM #03358281
MFR #Y0321S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Pigskin Grain Leather, White
MI ITEM #03358281
MFR #Y0321S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y0321S SMALL PIGSKIN GLOVE
  • KEYSTONE THUMB, BOUND

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Drivers
  • ECCN
    EAR99
  • Length
    10.1 in
  • Material
    Pigskin Leather
  • Description
    DRIVER GRAIN PIGSKIN, S
  • Weight
    0.25 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text