Motion
89420-M
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 100 mm ID, 210 mm OD, Brass Cage
MI ITEM #03358394
MFR #89420-M
Your Price$9,527.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 100 mm ID, 210 mm OD, Brass Cage
MI ITEM #03358394
MFR #89420-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,527.03/each(List $11,908.79)

Overview

Mfr description
89420-M THRUST ROLLER BEARING

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Brass
  • Max Rpm
    1900 rpm
  • Fillet Radius
    3 mm
  • Compatible Washers
    GS89420, WS89420
  • Series
    894
  • UPC_NO
    4054362005803
  • Weight
    35.43 lbs
  • Radial Static Load Capacity
    640000 lbf
  • Radial Dynamic Load Capacity
    191000 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text