Motion
8100C
Fabric Work Glove - One Size Fits All Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03358433
MFR #8100C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Work Glove - One Size Fits All Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03358433
MFR #8100C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8100C MENS COTTON CANVAS CLUTE PREMIUM

Specifications

  • Glove Size
    One Size Fits All
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Straight
  • Description Keyword
    Unlined
  • UPC_NO
    30451438100939
  • Product Types
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text