Motion
SSEPBOM12-XS

THOMSON (ALTRA)
SSEPBOM12-XS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 12 mm
MI ITEM #03358511
MFR #SSEPBOM12-XS
Your Price$328.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSEPBOM12-XS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 12 mm
MI ITEM #03358511
MFR #SSEPBOM12-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$328.48/each(List $394.18)

Overview

Mfr description
SSEPBOM12-XS

Specifications

  • Housing Type
    Open
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Metric
  • Shaft Diameter
    12 mm
  • Overall Length
    67 mm
  • Closure Type
    Open
  • Bearing Material
    Aluminum
  • Clearance Alignment Type
    Self-Aligning
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SSEPB
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text