Specifications
Dimensions
- Base Height2.5000 in
- Base To Bore Centerline63.50 mm
- Base Width65.1 mm
- Bolt Center Diameter6.5600 to 8.0000 in
- Bolt Center To Center Length166.7 to 203.2 mm
- Bolt Size0.6250 in | 15.88 mm
- Bore Diameter55 mm
- Bore Inside Diameter2.1650 in | 55 mm
- Bore Length84.29 mm
- Housing Dimensions9.6300 x 3.3200 x 5.0000 in
- Housing Width3.3200 in
- Inner Race Width3.3200 in
- Inside Diameter2.1650 in, 55 mm
- Length9.6300 in, 244.60 mm
- Length Through Bore3.3200 in
- Max Bolt Hole Spacing8.0000 in
- Min Bolt Hole Spacing6.5600 in
- Misalignment Angle2 °
- Outer Diameter2.6200 in
- Outer Diameter TypeSpherical
- Overall Height127 mm
- Overall Length244.50 mm
- Overall Width3.3125 in
- Shaft Diameter2.1650 in, 55 mm
- Weight15 lbs
- Width3.3200 in, 84.29 mm
Details
- Additional DetailsRelubricatable | Clearance Seal
- Anti-Rotation PinAnti-Rotation Pin Not Included
- Bearing Insert MaterialSteel
- Bearing NumberB4M55L
- Bearing TypeSpherical Roller
- Bore TypeRound
- Cage MaterialSteel
- Cage TypeSteel
- Closure TypeClearance Seal
- Compatible Frame TypeType E
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen166.62 to 203.19 mm
- Dynamic Load Capacity32500 lbf
- End Cap GrooveYes
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Finish/CoatingPowder Coated
- Flinger TypeSteel
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483208080
- Housing Configuration2-Bolt Pillow Block
- Housing ConstructionSolid
- Housing IDEPB22400
- Housing MaterialCast Iron
- Housing TypeTwo Bolt | Type E
- IncludesGrease Fitting
- Insert Bearing MaterialSteel
- Insert Bearing TypeSpherical Roller
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberEPB224M55H
- MaterialCast Iron
- Max Operating Temperature107.2 °C, 225 °F
- Max Rpm2500 rpm
- Measurement StandardMetric
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range107 °F, 225 °F
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity26400 lbf
- Radial Static Load Capacity44400 lbf
- RelubricatableYes
- Replacement BearingB4M55L
- Replacement End CapB436DTC
- Replacement SealB436HS
- Replacement Thrust PlateNo
- Retainer MaterialSteel
- Retainer TypeSteel
- Rolling ElementSpherical Roller
- Row TypeDouble Row
- SealClearance
- Seal MaterialSteel
- Seal TypeLabyrinth
- Sealing TypeClearance
- Self AligningYes
- Sensor ReadyNo
- SeriesSolid-Housed Pillow Blocks
- Shaft AttachmentSingle Set Screw
- Standards MetANSI/ABMA STD 11-1990
- Standoff IncludedNo
- Static Load Capacity44400 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Bolttype E
- Type Of BearingSpherical Roller
- UPC_NO698210180331
Overview
Mfr description
EPB224M55H PILLOWBLK P-B224M55H