1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FORMSPRAG CLUTCH
CSK20-2RS
Clutch or Brake Part, Hardware or Kit - 0.7900 in Bore, 37 ft-lbs Torque
MI ITEM #
03358618
MFR #
CSK20-2RS
Price
$338.14
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
FORMSPRAG CLUTCH CSK20-2RS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FORMSPRAG CLUTCH
CSK20-2RS
Clutch or Brake Part, Hardware or Kit - 0.7900 in Bore, 37 ft-lbs Torque
MI ITEM #
03358618
MFR #
CSK20-2RS
Mfr description
CSK 20 2RS BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$338
.14
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.7900 in
Bore Size
0.7900 in, 20.07 mm
Details
Lubrication
Grease
Over Running Rpm Inner Race
6000 rpm
Over Running Rpm Outer Race
6000 rpm
Series
CSK-2RS
Torque Capacity
37 ft-lbs
UPC_NO
786582324016
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items