Motion
FC636-16
Aeroquip (Eaton) FC636 Series Hose - 1 in ID, 1.48 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, EPDM Rubber Cover, EPDM Tube
MI ITEM #03358664
MFR #FC636-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC636 Series Hose - 1 in ID, 1.48 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, EPDM Rubber Cover, EPDM Tube
MI ITEM #03358664
MFR #FC636-16

Mfr description
FC636-16
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    12 in
  • Dash Size
    -16
  • Height
    1.48 in
  • Hose Dash Size
    -16
  • Hose Length
    12.00 in
  • Hose Weight
    1.17 lb
  • Inside Diameter
    1 in
  • Length
    12.00 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.48 in
  • Outside Diameter
    1.48 in
  • Overall Length
    12.00 in
  • Overall Weight
    1.17 lb
  • Wall Thickness
    0.24 in
  • Weight
    1.17 lb
  • Width
    1.48 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Ground support equipment, industrial phosphate ester based fluids, water-glycol systems.
  • Applications
    Ground support equipment, industrial phosphate ester based fluids, water-glycol systems.
  • Burst Pressure
    16000 psi
  • Color
    Green
  • Compatible Fittings
    TTC12
  • Conductivity
    Conductive
  • Construction
    4 Spiral
  • Cover Color
    Green
  • Cover Material
    EPDM
  • Description
    Aeroquip FC636 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    EPDM Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    EPDM
  • Lay Line Style
    Embossed
  • Manufacturer Catalog Number
    FC636-16
  • Manufacturer Upc Number
    678146145499
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    175 °F
  • Max Pressure
    4000 psi
  • Maximum Operating Pressure
    4000 psi
  • Maximum Temperature
    175 °F
  • Maximum Working Pressure
    4000 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    175 to -40 °F
  • Pressure Rating
    4000 psi
  • Standards Met
    SAE 100R12
  • Tube Material
    EPDM
  • Tube Materials
    EPDM
  • UPC_NO
    678146145499
  • Working Pressure
    4000 psi
  • Working Temperature Max
    175 °F
  • Working Temperature Min
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)