Motion
FFH12 1SAE F

FASTER
FFH12 1SAE F

Flat Face Hydraulic Socket - Steel Body Material, Flat, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 5075 psi PSI, 3/4 in Body Size, Buna-N & Polyurethane Seal
Mi Item #03358798
MFR #FFH12 1SAE F
Price$148.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FFH12 1SAE F

Flat Face Hydraulic Socket - Steel Body Material, Flat, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 5075 psi PSI, 3/4 in Body Size, Buna-N & Polyurethane Seal
Mi Item #03358798
MFR #FFH12 1SAE F

Mfr description
FFH12-1SAE-F QUICK DISCONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.55/each

Specifications

Dimensions

  • Actual Thread Size
    1-5/16 – 12 SAE
  • Body Size
    3/4 in
  • Force-to-Connect
    49.0 lbs
  • Hex
    42 mm | 1.6500 in
  • Hex Size
    42 mm | 1.6500 in
  • Overall Length
    104.30 mm | 4.1100 in
  • Size
    0.7500 in
  • Weight
    1.9300 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20305 psi
  • Coupling Component
    Socket
  • Description
    Flat face couplings, ISO 16028 interchange, 35 MPa series
  • Description Keyword
    1 in ORB, 1-5/16 – 12 SAE Female Thread
  • Flow Rate
    42.27 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Agriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 100 °C | -13 °F to 212 °F
  • Seal Material
    Buna-N & Polyurethane
  • Spillage
    0.00070 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Temperature Range
    -25 °C to 100 °C | -13 °F to 212 °F
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Flat
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)