Overview
Mfr description
A4143-12 HOSE
- Excellent resistance to paint fluids, lacquers and solvents . . . see chemical resistance chart, referring to both core and cover materials. Excellent flexibility Lightweight Silicone-free One-piece lengths Compatible with popular spray fittings, such as Binks and DeVilbiss Excellent cold weather properties RoHS(16) compliant. Phthalate Free!
Specifications
- Product TypesSeries A4143 Medium Pressure Paint Fluid Transfer Hose
- TypePaint Fluid Transfer Hose
- ApplicationLower pressure transfer of enamels, lacquers and other finishes, Robotic paint spraying equipment, Manual paint spraying, Spraying of automobile "rustproofing" fluids, Low temperature transfer of chemicals
- Hose Covering MaterialBranded "Paint Fluid", Black Rubber Blend Compound
- Hose TypeMedium Pressure Paint Fluid Transfer Hose
- Manufacturer Upc Number822353040959
- ColorBlack
- Additional DetailsLightweight polyethylene-lined rubber blend hose that is the ideal choice for handling paint and paint-related products in a variety of applications.
- UPC_NO822353040959
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data