Motion
30TAB06DUP4
30 mm Bore, 62 mm OD, 15 mm Width, Open
MI ITEM #03358882
MFR #30TAB06DUP4
Your Price$755.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 mm Bore, 62 mm OD, 15 mm Width, Open
MI ITEM #03358882
MFR #30TAB06DUP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$755.81/each(List $1,315.11)

Overview

Mfr description
30TAB06DU P4 (SET) BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893564334
  • UPC_NO
    4991893564334
  • Description
    30TAB06DU P4 (SET) BALL
  • Weight
    0.92 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text