Motion
7005-040
40 x 65 7005 LOCKING ASSEMBLY
MI ITEM #03358944
MFR #7005-040
Your Price$296.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 x 65 7005 LOCKING ASSEMBLY
MI ITEM #03358944
MFR #7005-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$296.59/each(List $444.89)

Overview

Mfr description
7005 40 LOCKING ASSY
  • Three piece self-centering design for heavy duty torques.

Specifications

  • Min Bore Diameter
    40 mm
  • Outside Diameter
  • Hub Surface Pressure
    95 N/mm
  • Transmissible Axial Force
    84 kN/lbs
  • Overall Length
    61 mm
  • Manufacturer Catalog Number
    7005-040
  • Weight
    0.76 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104121
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text