Motion
5727460220

AVENTICS
5727460220

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid, Subplate Not Included
MI ITEM #03359016
MFR #5727460220
Price$187.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5727460220

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid, Subplate Not Included
MI ITEM #03359016
MFR #5727460220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$187.47/each

Specifications

Dimensions

  • Overall Length
    211 mm
  • Overall Width
    35 mm
  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    M10x1 (Input);M10x1 (Output);M14x1 (Exhaust)

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    POM
  • Description Keyword
    Subplate Not Included
  • Flow Direction
    4-Way
  • Flow Rate
    33.55 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    40 ms
  • Seal Material
    Nitrile Rubber
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    2.1 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    EN 175301-803:2006
  • Valve Function
    Poppet, Throttle

Overview

Mfr description
5727460220 VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought