Motion
CL-1032-TSKS

CARR LANE MFG CO
CL-1032-TSKS

External Threaded Insert, External Thread Size: 5/16-18, Internal Thread Size: #10-32, Length: 0.31"
Mi Item #03359049
MFR #CL-1032-TSKS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-1032-TSKS

External Threaded Insert, External Thread Size: 5/16-18, Internal Thread Size: #10-32, Length: 0.31"
Mi Item #03359049
MFR #CL-1032-TSKS

Mfr description
CL-1032-TSKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Size
    0.272 in
  • External Thread Size
    5/16–18 in
  • Length
    0.31 in
  • Tap Size
    5/16-18 in

Details

  • External Thread Pitch Type
    Coarse
  • Finish Coating
    Black Oxide
  • Insert Wall Type
    Thick
  • Installation Tool Model Number
    CL-10-KST
  • Internal Thread Pitch Type
    Coarse
  • Material
    Stainless Steel
  • Product Type
    External Threaded Inserts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)