Motion
BVHH0500N1111
10000 psi Max, 1/2 in Port, Carbon Steel Body
MI ITEM #03359183
MFR #BVHH0500N1111
Your Price$382.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10000 psi Max, 1/2 in Port, Carbon Steel Body
MI ITEM #03359183
MFR #BVHH0500N1111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$382.49/each(List $478.11)

Overview

Mfr description
BVHH0500N1111 VALVE

Specifications

  • Maximum Operating Pressure
    10000 psi
  • Port Size
    1/2 in
  • Body Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text