Motion
TB120AF

MCR SAFETY
TB120AF

Tribal Safety Glasses - Anti-Fog, Scratch Resistant, Transparent Lens, Beige, Brown Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03359319
MFR #TB120AF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
TB120AF

Tribal Safety Glasses - Anti-Fog, Scratch Resistant, Transparent Lens, Beige, Brown Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03359319
MFR #TB120AF

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TB120AF TRIBAL CHAMPAGNE FRAME CLEAR AF

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Transparent
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Frame Temple Color
    Beige, Brown
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Tribal
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Hybrid
  • Lens Style
    Dual
  • Frame Style
    Framed
  • Temple Color
    Beige
  • Approval Listing Regulations
    ANSI Z87+, MIL-PRF-31013
  • Includes
    Cord with Breakaway Safety Clips
  • Frame Color Family
    Brown
  • Lens Color Family
    Clear
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought