Overview
Mfr description
ZWEFC610MAT-93" 3/4 BLADES
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi6 to 10
- Tooth FormRegular
- Width
- Thickness
- Back MaterialCarbon Steel
- SeriesMatrix II
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data