Motion
90313
305 mm Belt Length, 13 mm Belt Width
MI ITEM #03359351
MFR #90313
Your Price$12.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
305 mm Belt Length, 13 mm Belt Width
MI ITEM #03359351
MFR #90313

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.21/each(List $14.04)

Overview

Mfr description
90313 1/2 X 12 MED

Specifications

  • Application
    Blending, Polishing
  • Abrasive Type
    Non-Woven
  • Belt Length
    12 in
  • Belt Width
    1/2 in
  • Grade
    Medium
  • Product Types
    Non-Woven Abrasive Belt
  • Overall Length
    12.0000 in, 305 mm
  • Overall Width
    1.0000 in, 25 mm
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text