Motion
09103
Wheel Brush - 3 in Diam, 5/8 to 1/2 in Arbor Dia, 5/8 in Width, 20000 RPM
Mi Item #03359396
MFR #09103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 5/8 to 1/2 in Arbor Dia, 5/8 in Width, 20000 RPM
Mi Item #03359396
MFR #09103

Mfr description
09103 3" SS WIRE BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Diameter
    3 in
  • Face Width
    5/8 in
  • Trim Length
    15/16 in
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    821578091036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)