1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
300H050
H, 0.5000 in Pitch, 762 mm Pitch Length, 0.5000 in Width, 60 Teeth, Chloroprene Material
MI ITEM #
03359436
MFR #
300H050
Your Price
$23.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 300H050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
300H050
H, 0.5000 in Pitch, 762 mm Pitch Length, 0.5000 in Width, 60 Teeth, Chloroprene Material
MI ITEM #
03359436
MFR #
300H050
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$23.81
/each
(List
$29.76
)
Qty
Add to Cart
Overview
Mfr description
300H050 TIMING BELT - H PITCH
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Length
762 mm
Overall Width
0.5000 in
Material
Chloroprene
Number Of Teeth
60
Pitch Length
762 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data