Motion
30239STONE

AKRO-MILS
30239STONE

Akro Bin - Stone, Plastic, Industrial Grade Polymers, 7 x 10.75 x 8.125 in, Weight Capacity: 50 lbs
MI ITEM #03359575
MFR #30239STONE
Price$16.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30239STONE

Akro Bin - Stone, Plastic, Industrial Grade Polymers, 7 x 10.75 x 8.125 in, Weight Capacity: 50 lbs
MI ITEM #03359575
MFR #30239STONE

Mfr description
30239STONE 10-3/4 X 8-1/4 X 7 AKROBIN
  • Made in the USA
  • Anti-slide stop prevents stacked bins from shifting forward
  • Full-width hanger lip supports bin on hanging system
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.15/each

Specifications

Dimensions

  • Dimensions
    7 x 10.75 x 8.125 in
  • Height
    7 in
  • Length
    10.75 in
  • Outside Height
    7 in
  • Outside Length
    10.75 in
  • Outside Width
    8.125 in
  • Overall Height
    7 in
  • Overall Length
    10.75 in
  • Overall Width
    8.125 in
  • Weight
    50 lbs
  • Width
    8.125 in

Details

  • Color
    Stone
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Hanging
    Hanging
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
  • Stacking
    Stacking
  • Weight Capacity
    50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)