Motion
30255STONE

AKRO-MILS
30255STONE

Akro Bin - Stone, Plastic, Industrial Grade Polymers, 5 x 10.875 x 16.5 in, Weight Capacity: 60 lbs
Mi Item #03359576
MFR #30255STONE
Price$26.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30255STONE

Akro Bin - Stone, Plastic, Industrial Grade Polymers, 5 x 10.875 x 16.5 in, Weight Capacity: 60 lbs
Mi Item #03359576
MFR #30255STONE

Mfr description
30255STONE 10-7/8 X 16-1/2 X 5 AKROBIN
  • Made in the USA
  • Anti-slide stop prevents stacked bins from shifting forward
  • Full-width hanger lip supports bin on hanging system
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.70/each

Specifications

Dimensions

  • Dimensions
    5 x 10.875 x 16.5 in
  • Height
    5 in
  • Length
    10.875 in
  • Outside Height
    5 in
  • Outside Length
    10.875 in
  • Outside Width
    16.5 in
  • Overall Height
    5 in
  • Overall Length
    10.875 in
  • Overall Width
    16.5 in
  • Weight
    60 lbs
  • Width
    16.5 in

Details

  • Color
    Stone
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Hanging
    Hanging
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
  • Stacking
    Stacking
  • Weight Capacity
    60 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)