Specifications
Dimensions
- Container Size55 gal (US)
Details
- Additives IncludedAnti-Wear
- ApplicationElastomeric Seals
- BiodegradabilityNot Biodegradable
- CompositionMineral Oil, Synthetic Base
- Food GradeNot Food Grade
- Oil TypeHydraulic Oil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)