Specifications
Dimensions
- Container Size55 gal (US)
- ISO Grade100
- Weight400 lb
Details
- ApplicationGeneral Purpose
- CertificationNSF H1
- CompositionMineral Oil
- Food GradeFood Grade
- Oil TypeFood Grade Mineral
- Product TypeDirect Food Contact Oil
- Prop 65 StatementNo
- TypeLubricant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)