Motion
SB1880ST
Venture II Safety Glasses - Anti-Fog, Scratch Resistant, Transparent Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03360475
MFR #SB1880ST
Your Price$5.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Venture II Safety Glasses - Anti-Fog, Scratch Resistant, Transparent Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03360475
MFR #SB1880ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.09/each(List $7.37)

Overview

Mfr description
SB1880ST I/O A/F GLASSES
  • 9.75 base curved lens provides full side protection without distracting seams or traditional type side shields
  • Temples adjust to four different lengths
  • Nose buds secure the glass and prevent slipping while providing a pillow soft fit
  • Lenses are coated for superior scratch resistance and provides 99% protection against harmful UV rays
  • Meets or exceeds Z87.1 high-impact requirements as well as CE EN 166 and CAN/CSA Z94.3-07
  • Not all styles are CE certified

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Transparent
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Venture II
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CE EN 166, CSA Z94.3-07
  • Specialty Features
    Side Shields
  • UPC_NO
    814992006120
  • Frame Color Family
    Black
  • Lens Color Family
    Indoor/Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text