Motion
S2560ST
Ztek Safety Glasses - Anti-Fog, Scratch Resistant, Blue Lens, Blue Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03360477
MFR #S2560ST
Your Price$4.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ztek Safety Glasses - Anti-Fog, Scratch Resistant, Blue Lens, Blue Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03360477
MFR #S2560ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.39/pr(List $5.05)

Overview

Mfr description
S2560ST INF BLUE A/F GLASSES
  • 100% polycarbonate scratch-resistant lenses offer protection from excessive glare and provides 99% protection from harmful UVA and UVB rays
  • Economical wraparound single lens provides full panoramic view
  • Soft, non-slip rubber temple tips provide non-binding fit
  • Integrated nosepiece
  • Exceeds Z87.1 high impact requirements as well as CE EN 166 and CAN/CSA Z94.3-07
  • Not all styles are CE certifies

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Blue
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Frame Temple Color
    Blue
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Ztek
  • Lens Style
    Single
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Blue
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07, CE EN 166
  • UPC_NO
    814992006229
  • Lens Color Family
    Blue
  • Frame Temple Material
    Rubber Tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text