Motion
C41335
High Speed Steel Material, Single End, 0.5000 in Mill Diameter, 4 Flutes, 2.0000 in Length of Cut
Mi Item #03360525
MFR #C41335
Price$55.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, Single End, 0.5000 in Mill Diameter, 4 Flutes, 2.0000 in Length of Cut
Mi Item #03360525
MFR #C41335

Mfr description
C41335 1/2" 4 1/16" 4FLT BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.78/each

Specifications

Dimensions

  • Length of Cut  
    2.0000 in
  • Mill Diameter  
    0.5000 in
  • Shank Diameter  
    0.5000 in

Details

  • Mill Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)