Motion
GAC100S
Spherical Plain Bearing - 100 mm Bore, 150 mm OD, 32 mm Inner Ring Width, Open
MI ITEM #03360575
MFR #GAC100S
Price$2,763.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 100 mm Bore, 150 mm OD, 32 mm Inner Ring Width, Open
MI ITEM #03360575
MFR #GAC100S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,763.66/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Inner Ring Width  
    32 mm
  • Misalignment Angle  
    0.5 °
  • Outer Ring Width
    32 mm
  • Outside Diameter  
    150 mm
  • Weight
    2.34 kg

Details

  • Ball Material
    52100 Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    1923 kN
  • Series
    GAC
  • Type Of Bearing
    Radial
  • UPC_NO
    190029023224

Overview

Mfr description
GAC100S SPHERICAL PLAIN THRUST BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought