Motion
B602114
Keyless Bushings - B106 Series, 1.8750 in ID, 3.1500 in OD, 1.3580 in LTB
MI ITEM #03360576
MFR #B602114
Your Price$85.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 1.8750 in ID, 3.1500 in OD, 1.3580 in LTB
MI ITEM #03360576
MFR #B602114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.53/each(List $114.29)

Overview

Mfr description
B602114 B106 1-7/8" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    16094 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    1257 ft lb
  • Maximum Transmitted Thrust
    16094 lbs
  • Number Of Locking Screws
    7
  • Screw Size
    M8 x 25
  • Hub Contact Pressure
    17214 psi
  • Overall Length
    1.3580 in
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    30 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B602114
  • Weight
    1.800 lbs
  • UPC_NO
    662345044387
  • Bore Diameter
    1.8750 in
  • Bore Size
    1.8750 in
  • Bolt Size
    M8 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text