Specifications
Dimensions
- Axial Load64600 lbs
- Face Diameter4.2800 in
- Outside Diameter4.8750 in
- Overall Width0.7080 in
- Thread Size3.527-12
Details
- Bearing TypeBearing Lock Nuts
- Installation Instructions
- Manufacturer Product Page
- MaterialCarbon Steel
- Product TypeBearing Lock Nuts
- SeriesCNB
- Thread DirectionLeft Hand
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)