Specifications
Dimensions
- Belt Section Size4L, 5L, A, B
- Bore Diameter7/8 in
- Face Width0.8750 in
- Length Through Bore1.5000 in
- Outside Diameter6.2500 in
- Weight3 lbs
Details
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Manufacturer Upc Number775829040598
- MaterialCast Iron
- Number Of Grooves1
- Product TypeV-Belt Pulleys
- Pulley ConstructionArm
- UPC_NO775829040598
Overview
Mfr description
MB63 X 7/8" SHEAVE