Motion
4034-B

BRADY
4034-B

Pipe Marker - 'Compressed Air', White on Blue, Message & Arrow, Plastic Wrap Around
Mi Item #03360761
MFR #4034-B
Price$9.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
4034-B

Pipe Marker - 'Compressed Air', White on Blue, Message & Arrow, Plastic Wrap Around
Mi Item #03360761
MFR #4034-B

Mfr description
4034B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.64/each

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    0.8750 in
  • Marker Length
    9.0000 in
  • Max Pipe Outside Diameter
    2-3/8 in
  • Min Pipe Outside Diameter
    1-1/2 in
  • Thickness
    0.02 in

Details

  • Attachment Type
    Wrap Around
  • Color
    White on Blue
  • Graphics
    Compressed Air
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Legend
    Compressed Air
  • Marker Message Type
    Message & Arrow
  • Marker Style
    B
  • Material
    Plastic
  • Message
    Compressed Air
  • PSC Code
    55121737
  • Standards Met
    ANSI A13.1, ASTM D 1593
  • Wrap Around Mount Type
    Snap-On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)