Motion
F8M-42S-21

GATES RUBBER CO
F8M-42S-21

Poly Chain® GT®2 F8M42S21 High Torque Drive (HTD) Belt Sprocket - GT, GT2, Poly Chain, 8 mm Pitch, 21 mm Belt Width, 42 Teeth, QD Bushed, SH
MI ITEM #03360762
MFR #F8M-42S-21
Your Price$359.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
F8M-42S-21

Poly Chain® GT®2 F8M42S21 High Torque Drive (HTD) Belt Sprocket - GT, GT2, Poly Chain, 8 mm Pitch, 21 mm Belt Width, 42 Teeth, QD Bushed, SH
MI ITEM #03360762
MFR #F8M-42S-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$359.76/each(List $413.72)

Overview

Mfr description
F8M-42S-21 SH GT2 SPKT 7727-9542

Specifications

  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    QD Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    21 mm
  • Number Of Teeth
  • Bushing Series
    SH
  • Bore Diameter
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Pitch Diameter
    4.211 in
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    2.50 lbs
  • UPC_NO
    072053827989
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text