Motion
PNB-8T
Stainless Steel Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 0.5000 in Inner Ring Width, Open, High Performance Grade
Mi Item #03360781
MFR #PNB-8T
Price$107.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 0.5000 in Inner Ring Width, Open, High Performance Grade
Mi Item #03360781
MFR #PNB-8T

Mfr description
PNB-8T SPHERICAL BEARING W/ PTFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.40/each

Specifications

Dimensions

  • Ball Diameter
    0.7810 in
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.5000 in
  • Misalignment Angle  
    8 º
  • Outer Ring Width
    0.3900 in
  • Outside Diameter  
    1.0000 in
  • Overall Width
    0.3900 in
  • Weight
    0.07 lbs

Details

  • Additional Details
    Self-Lubricating | Staking Groove available (suffix G)
  • Application
    Aerospace, Defense
  • Ball Material
    17-4PH Stainless Steel
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Grade
    High Performance
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome-Plated Steel
  • Liner Material
    PTFE
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    PNB-8T
  • Outer Ring Material
    17-4PH Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4PH Stainless Steel
  • Radial Static Load Capacity
    17900 lbf
  • Series
    PNB
  • Standards Met
    AMS-5643, SAE-AS81820
  • Type Of Bearing
    Radial
  • UPC_NO
    190029040719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)