Motion
D4C-3332
D4C Limit Switch—Compact—Cable Specifications: VCTF Oil-Resistant (5 m), Actuator: Sealed Roller Plunger
MI ITEM #03361124
MFR #D4C-3332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4C Limit Switch—Compact—Cable Specifications: VCTF Oil-Resistant (5 m), Actuator: Sealed Roller Plunger
MI ITEM #03361124
MFR #D4C-3332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Limit Switches

Overview

Mfr description
D4C-3332 LIMIT SWITCH
  • Approved by EN, UL, CSA, and CCC (Chinese standard)
  • Sealing characteristics that meet IEC IP67 degree of protection
  • Triple-sealed construction: Plunger section sealed via nitrile rubber packing seal and diaphragm; switch section sealed via nitrile rubber cap; cable entrance sealed via encapsulating material
  • Cable lengths of 3 and 5 m available on standard models
  • Multiple mounting possible with switches with plungers
  • Models with red LED indicators added to series for easy confirmation of operation (set by default to light for non-operation)
  • VCTF oil-resistant cables with CE marking (applicable only to standard models)
  • Manufacturer: Omron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought