Overview
Mfr description
29265 B/S BLADE 1-1/4.042X5/8 15'
- Faster cutting of solid materials.
- Extreme postive rake tooth form for easier penetration.
- Deep gullets for improved chip carrying capacity with less feed force.
Specifications
- Length
- Width
- Thickness
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data