1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOUISVILLE LADDER GROUP
GSW2410
Rolling Ladder, Steel, 136\ in H, Gray
Mi Item #
03361210
MFR #
GSW2410
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Facilities Equipment
Ladders
Rolling Warehouse Ladders
LOUISVILLE LADDER GROUP GSW2410
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOUISVILLE LADDER GROUP
GSW2410
Rolling Ladder, Steel, 136\ in H, Gray
Mi Item #
03361210
MFR #
GSW2410
Mfr description
GSW2410 STEEL ROLLING LADDER 136"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Step Depth
7 in
Details
Color
Gray
Ladder Type
Rolling Warehouse Ladder
Material
Steel
Number of Steps
10
Standards Met
OSHA, ANSI
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items