Motion
RS12BSSOL

TSUBAKI (UST)
RS12BSSOL

Offset Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #03361387
MFR #RS12BSSOL
Price$27.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12BSSOL

Offset Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #03361387
MFR #RS12BSSOL

Mfr description
RS12BSS "304" OFF LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.60/each

Specifications

Dimensions

  • Chain Overall Width
    9.530 in
  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.460 in
  • Link Plate Height
    0.634 in
  • Link Plate Thickness
    0.700 in
  • Pin Diameter
    0.500 in
  • Pin Length
    0.9600 in, 24.37 mm
  • Pitch
    3/4 in
  • Plate Height
    0.5910 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    0.475 in
  • Roller Width
    0.4600 in, 11.68 mm
  • Weight
    1.60 lb
  • Weight per Foot
    0.84 lbs, 1.25 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    RS12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    Corrosion Resistant
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS12B SS OFFSET LINK
  • Material
    Stainless Steel
  • Number Of Links
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    140
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039803986
  • Working Load Capacity
    1387.07 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)