Motion
GAL60-DO-2RS

INA (SCHAEFFLER)
GAL60-DO-2RS

Male Threaded Left Hand Rod End - Bore Diameter: 60 mm, Shank Thread Size: M52x3, With Lubrication Fitting
MI ITEM #03361538
MFR #GAL60-DO-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GAL60-DO-2RS

Male Threaded Left Hand Rod End - Bore Diameter: 60 mm, Shank Thread Size: M52x3, With Lubrication Fitting
MI ITEM #03361538
MFR #GAL60-DO-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GAL60-DO-2RS

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M52x3
  • Thread Direction
    Left Hand
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    485000 N
  • Operating Temperature Range
    -30 to +130 °C
  • Head Diameter
    135 mm
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802528282
  • Weight
    15.58 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M52x3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought