Motion
GK60-DO
Spherical Rod End - Bore Diameter: 60 mm, With Lubrication Fitting
Mi Item #03361539
MFR #GK60-DO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 60 mm, With Lubrication Fitting
Mi Item #03361539
MFR #GK60-DO

Mfr description
GK60-DO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Head Diameter
    135 mm
  • Weight
    11.35 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    389000 N
  • Standards Met
    ISO-12 240-4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)