Motion
ASFD203

NTN
ASFD203

Flange-Mount Ball Bearing Unit - 17 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #03361547
MFR #ASFD203
Price$83.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASFD203

Flange-Mount Ball Bearing Unit - 17 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #03361547
MFR #ASFD203

Mfr description
ASFD203 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.22/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.4844 in
  • Bolt Circle Diameter  
    2.4844 in
  • Bore Diameter  
    17 mm
  • Housing Width
    0.5938 in
  • Length Through Bore
    31/32 in
  • Outside Diameter
    2.3125 in
  • Overall Length
    3.1875 in
  • Overall Length Diameter  
    3.1875 in
  • Overall Width
    0.9687 in
  • Weight
    0.7 lbs

Details

  • Bearing Number
    AS203
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FD201
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359019407
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1040 lbf
  • Replacement Bearing
    AS203
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    ASFD2
  • Standards Met
    AFBMA, ISO
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359019407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)