Motion
JKF8210G004AC120/60

ASCO
JKF8210G004AC120/60

Solenoid Valve - Female, 120 V ac, Normally Closed
MI ITEM #03361679
MFR #JKF8210G004AC120/60
List Price$417.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
JKF8210G004AC120/60

Solenoid Valve - Female, 120 V ac, Normally Closed
MI ITEM #03361679
MFR #JKF8210G004AC120/60

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$417.00/each for your price

Overview

Mfr description
JKF8210G004AC120/60

Specifications

  • Valve Functionality
    Normally Closed
  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    13 Cv
  • Solenoid Supply Voltage
    120 V ac
  • Solenoid Supply Frequency
    60 Hz
  • Orifice Diameter
    1 in
  • Body Material
    Brass
  • Operating Pressure Range
    +5 to +150 psi
  • Operating Temperature Range
    +32 to +180 °F
  • Solenoid Power Consumption
    8.01 W
  • Solenoid Coil Insulation
    Class F
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    +5 psi
  • Weight
    2.04 lbs
  • Port 1 Size/Type
    1 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text