Motion
3613S
Leather Driver Glove with Keystone Thumb - S or Size 7, Goatskin Grain Leather, Select B Grade, Unlined, Color White
MI ITEM #03362431
MFR #3613S
Price$9.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - S or Size 7, Goatskin Grain Leather, Select B Grade, Unlined, Color White
MI ITEM #03362431
MFR #3613S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.47/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    Leather
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    White
  • Comfort Features
    Keystone Thumb, Shirred Elastic Wrist, Unlined
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Select Grain Goatskin Keystone Thumb
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Select B Grade
  • Leather Material Type
    Goatskin Grain Leather
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Material
    Goatskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Goatskin
  • Protection Type
    General Protection
  • Series
    MCR Safety 3613
  • Stitching Material
    Cotton/Polyester
  • Thumb Style
    Keystone

Overview

Mfr description
3613S GOAT GRAIN DRIVERS GLOVE W/
  • Keystone thumb with double stitching and elastic back
  • Applications: Auto industry, building materials, chain saw operations, farming, forklift operations, fabricating, furniture industry, lumber industry, operating heavy vehicles, MIG/TIG and heli-arc welding, mining, municipalities, repackaging and bundling operations, stamping and utilities

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought