Motion
9674XL
UltraTech® General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
MI ITEM #03362577
MFR #9674XL
Price$4.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UltraTech® General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
MI ITEM #03362577
MFR #9674XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.95/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Touchscreen Compatible, Knit Wrist, Seamless Knit, Actifresh
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving, Construction, Landscaping, HVAC, Plumbing, Janitorial, General Maintenance
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Grey / Green
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    9674 - MCR Safety NXG Work Gloves - 15 Gauge White Nylon Shell - Gray Air Infused Foam Nitrile Coated Palm and Fingertips
  • Description Keyword
    Unlined
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving, Construction, Landscaping, HVAC, Plumbing, Janitorial, General Maintenance
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    9674 XL
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Ultra Tech
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    NXG
  • Standards Met
    CE 3131
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Type
    Coated
  • UPC_NO
    30451439674453

Overview

Mfr description
9674XL ULTRA TECH FOAM 15 GAUGE
  • 15-gauge 100% white nylon shell with gray nitrile coated palm and fingers
  • CE score 3131
  • Applications: Assembly, electronic, inspection, manufacturing, small parts handling, automotive manufacturing, shipping, construction. material handling, general maintenance, farming, gardening, glass industry, low lint protection, general-purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought