Motion
47850-LPB13-4040

LENOX SAW BLADES
47850-LPB13-4040

LENOX® Band Saw Blade - High Speed Steel Material, 13 ft, 3 in Long, 1 in Wide
MI ITEM #03362583
MFR #47850-LPB13-4040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
47850-LPB13-4040

LENOX® Band Saw Blade - High Speed Steel Material, 13 ft, 3 in Long, 1 in Wide
MI ITEM #03362583
MFR #47850-LPB13-4040

Mfr description
47850 BSB 13'3"X1X.035X5/8LXP
  • Faster cutting of solid materials
  • Extreme positive rake tooth form for easier penetration
  • Deep gullets for improved chip carrying capacity with less feed force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13 ft, 3 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    No
  • Cutting Edge Type
    Gulleted
  • Cutting Material
    High Speed Steel
  • Flexible Back
    Flexible Back
  • Tpi
    5 to 8
  • Usage Type
    Stationary Band Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)