Motion
5000A
Air Impact Wrench - Pistol Grip Handle, Non-Reversible, Not Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 300 ft-lbs Torque, 8000 rpm Max Speed
MI ITEM #03362707
MFR #5000A
Price$302.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - Pistol Grip Handle, Non-Reversible, Not Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 300 ft-lbs Torque, 8000 rpm Max Speed
MI ITEM #03362707
MFR #5000A

Mfr description
5000A 1/2 SQ IMP WRCH
  • Twin hammer impact mechanism
  • Front exhaust
  • Built-in power regulator
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$302.91/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Inlet size
    1/4 in
  • Overall Length
    7.4 in
  • Tool Weight
    5.6 lb

Details

  • Air Consumption
    16.8 cfm
  • Handle Style
    Pistol Grip
  • Impact Rate
    1200 bpm
  • Maximum Speed
    8000 rpm
  • Ratcheting
    Non-Ratcheting
  • Reversible
    Non-Reversible
  • Variable Speed
    Not Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)