Motion
55730

SCS
55730

Entrance or Walkway Matting - White Color, Polyethylene Surface Material, 18 in Wide, 36 in Long
MI ITEM #03362744
MFR #55730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SCS
55730

Entrance or Walkway Matting - White Color, Polyethylene Surface Material, 18 in Wide, 36 in Long
MI ITEM #03362744
MFR #55730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55730 CLEAN-WALK MAT 5830 WHITE 18"X36"
  • Acrylic adhesive securely adheres mat to smooth floor surfaces such as concrete and resists adhesive transfer when removed
  • Adhesive sheets hold dirt securely until discarded to help provide a cleaner work environment
  • Individually tabbed and numbered sheets remove quickly and easily, exposing a clean sheet ready for immediate use
  • Numbered sheets help ensure one sheet removal and identify the number of remaining applications
  • Low profile construction reduces the risk of workers tripping and allows free movement of foot or wheel traffic
  • Unlike beveled edged products, edge remains clean during use
  • Helps extend the life of floor and carpeted surfaces by reducing the amount of contamination caused by foot traffic
  • Packed four mats per case and sealed in a protective wrap to help keep mats clean until use
  • Thickness: 1.2 mil
  • Color: White
  • Priced per roll

Specifications

  • Traffic Type
    Heavy
  • Surface Material
    Polyethylene
  • Base Material
    Polyethylene
  • Length
    36 in
  • Width
    18 in
  • Thickness
    1.2 mil
  • Color
    White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Edging
    Side Edging
  • Message or Logo
    None
  • Standards Met
    ASTM D-3652
  • Manufacturer Upc Number
    00021200557309
  • Minimum Order Quantity
    1
  • Overall Height
    0.055 in
  • Overall Length
    36 in
  • Overall Width
    18 in
  • Product Types
    Entry Mats
  • Weight
    7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text