Overview
Mfr description
65TAH10TDB P4 SUPER PRECISION
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Country of OriginJAPAN
- Harmonization Code8482.10.50.28
- UPC_NO4991893799644
- Description65TAH10TDB P4 SUPER PRECISION
- Weight1.01413 lbs
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data