Motion
2MBSPP-2FP

GATES RUBBER CO
2MBSPP-2FP

Adapter Fitting - 1/8 in Female Pipe Rigid x 1/8 in Male British Standard Pipe Parallel
MI ITEM #03363403
MFR #2MBSPP-2FP
Your Price$25.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2MBSPP-2FP

Adapter Fitting - 1/8 in Female Pipe Rigid x 1/8 in Male British Standard Pipe Parallel
MI ITEM #03363403
MFR #2MBSPP-2FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.71/each(List $29.57)

Overview

Mfr description
2MBSPP-2FP ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to BSPP
  • End 1 Size
    1/8 in
  • End 1 Thread
    (NPTF) 1/8–27
  • Manufacturer Upc Number
    072053789317
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Thread
    (BSPP) 1/8–28
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/8 BSPP
  • UPC_NO
    072053789317
  • Material
    Steel
  • Weight
    0.05 lbs
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Male British Standard Pipe Parallel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text