Motion
L0750-070
HEAT TRANSFER OIL, 330 GL TOTE
Mi Item #03363631
MFR #L0750-070
Price$17,881.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEAT TRANSFER OIL, 330 GL TOTE
Mi Item #03363631
MFR #L0750-070

Mfr description
L0750-070 HEAT TRANS OIL 330GAL TOTE
  • High-viscosity, high flash and fire, extra clean oil
  • Recommended where exception heat transfer qualities are desirable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,881.55/each

Specifications

Dimensions

  • Overall Height
    51 in
  • Overall Length
    48 in
  • Overall Width
    48 in
  • Shelf Life
    6 yr
  • Weight
    2575 lbs

Details

  • Application
    Oil-type heat exchangers used in asphalt plants, tar kettles, concrete tile and black curing machines
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Bin
  • Flash Point
    274°C/525°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215975013
  • MSDS ID Number
    5071
  • Oil Type
    Mineral
  • Package Qty
    1
  • Viscosity
    135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)